Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated ToughShell Jacket Kit 3X (Red) 202R-213X

M12 Heated ToughShell Jacket Kit 3X (Red) (Discontinued)

  • Mfr # 202R-213X
  • Zoro # G6623963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202R-213X
Zoro #
G6623963
UPC #
045242522446
Country of Origin
Unknown

Dimensions

Size
3X
Length
20 in
Fits Chest Size
48 in to 50 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Heated Jacket
Outerwear Style
Jacket
Color
Red
Heating Time
Up to 8 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
Battery, M12 Battery with Charger and Power Source
Battery Voltage
12
Style Number
202R
Gender
Men's
Lining Material
Brushed Tricot
Outerwear Primary Color
Red
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Standards
UL Listed
Hood Style
None
Insulated
Yes
Replacement Battery
38D763
Number of Pockets (Inside)
2
Number of Pockets (Outside)
3
Heat Setting
3
Charger Replacement
437V33
Closure Type
zipper
Number of Inside Pockets
1
Corded/Cordless
Cordless
Series
M12â„¢ TOUGHSHELLâ„¢
Features
Adjustable Cuffs and Waist with Drop Tail Extended Back, FreeFlex Mobility Gussets, High Loft Insulation to Trap Heat, One Touch LED Controller with 3 Heat Settings per Heat Zone, Quick Heat Function
Replacement Battery Number
38D763
Battery System
M12
Includes Battery
Yes
Water-Resistant
Yes
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Style
Heated Jacket
Cuff Style
Adjustable
Wind-Resistant
Yes
Number of Batteries Required
1
Includes Hood
No
Replacement Charger Number
437V33
Includes Charger
Yes
Number of Pockets
4-6
Total Pockets
4 ; 1
# of Pockets
5

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Brushed Tricot, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.