M12 Heated TOUGHSHELL Men's Jacket, Black, Heats 3 to 12 Hours, 2 Outside Pockets, M

  • Mfr # M102B-21M

  • Zoro # G413324875


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Length
28 1/2 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M102B-21M
Zoro #
G413324875
UPC #
045242824366
Country of Origin
China

Dimensions

Size
M
Length
28 1/2 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Heated Jacket
Color
Black
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
2
Includes Lining
Yes
Series
Axis
Hood Style
None
Includes Battery
Yes
Style
Heat Jacket
Includes Charger
Yes
Includes Hood
No
Battery System
M12
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Garment Type
Jacket

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style None, Includes Hood No, Length 28 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 2, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.