
M12 Heated TOUGHSHELL Men's Jacket, Gray, Heats 3 to 12 Hours, 3 Outside Pockets, XL
Mfr # M100G-21XL
Zoro # G913324900
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M100G-21XL
Zoro #
G913324900
UPC #
045242115945
Country of Origin
China
Dimensions
Size
XL
Length
30 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Description
Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.