M12 Heated TOUGHSHELL Men's Jacket, Red, Heats 3 to 12 Hours, 3 Outside Pockets, 3XL

  • Mfr # M100R-213X

  • Zoro # G113324892


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M100R-213X
Zoro #
G113324892
UPC #
045242116393
Country of Origin
China

Dimensions

Size
3XL
Length
32 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in

Details

Item
Heated Jacket
Color
Red
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pockets
Heat Settings
3
Number of Outside Pockets
3
Garment Type
Jacket
Includes Charger
Yes
Style
Heat Jacket
Hood Style
None
Includes Lining
Yes
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Battery System
M12
Series
Toughshell
Includes Hood
No
Includes Battery
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Hood Style None, Includes Hood No, Length 32 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Red, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.