Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 High Performance Jig Saw 2445-20

M12 High Performance Jig Saw (Discontinued)

  • Mfr # 2445-20
  • Zoro # G4285976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2445-20
Zoro #
G4285976
UPC #
045242268153
Country of Origin
China

Dimensions

Length of Stroke
3/4 in
Tool Length
8 in
Overall Length
8 in
Stroke Length
3/4 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Straight
Strokes per Minute
0 to 2800
Speed Control
Variable
Bevels To
45 Degrees
Battery Included / Bare Tool
Bare Tool
Handle Type
Barrel Grip
Features
Hybrid Grip, Quik-Lok(TM) Blade Clamp, LED Light, Keyless Shoe Bevel, Positive Stop at 90 Degrees , Non-Marring Shoe, Anti Splintering Blade Clamp, Battery Fuel Gauge
Series
M12™
Battery Pack Replacement
2XKZ6
Corded/Banded
Cordless
Included Charger
No
Brushless Motor
No
Item
Jigsaw
Includes
Anti Splintering Insert, Non-Marring Shoe, Wood Cutting Blade
Adjustable Shoe
Yes
Tool Weight
3.8 lb
Battery Included
No
Item - Cordless Jig Saws
Cordless Jig Saw
Shoe Design
Adjustable
Voltage
12 V DC
Cordless Tool Battery Type
Li-Ion
Options Included
Bare Tool
Blade Shank Type
T-Shank
Min. Strokes per Minute
0 stroke/min
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Variable Speed
Yes
Max. Strokes per Minute
2,800 stroke/min
Throttle Type
Variable-Speed Trigger
Number of Batteries Included
0
Power Source
Cordless
Stroke Type
Straight
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Type
Li-Ion
Stroke Rate - Maximum
2,800 stroke/min
Number of Chargers Included
0
Stroke Rate - Minimum
0 stroke/min
Motor Type
Brushed
Includes Battery
Tool Only

Description

Jigsaw, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Stroke Type Straight, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2,800 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.