M12 HO XC5.0Battery 2PK+M12 FUEL HATCHET

  • Mfr # 48-11-2450, 48-11-2450, 2527-20

  • Zoro # G116456859


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Replacement Chain
49-16-2732
Equivalent Gas Engine Displacement
Not Rated
Bare Tool/Battery Included
Battery Included
Tool Weight
4.1 lb
Battery Model Number
48-59-2401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2527-20
Zoro #
G116456859
UPC #
045242615742
Country of Origin
China

Dimensions

Tool Height
9 1/8 in
Bar Length
6 in
Tool Width
3 3/4 in
Tool Length
16 9/16 in

Details

Replacement Chain
49-16-2732
Equivalent Gas Engine Displacement
Not Rated
Bare Tool/Battery Included
Battery Included
Tool Weight
4.1 lb
Battery Model Number
48-59-2401
Chain Gauge
0.043 in
Standards
UL Listed
Motor Type
Brushless
Product Type
Cordless Chainsaw
Number of Batteries to Operate
1
Item
Chainsaw Kit
Handle Location
Rear Handle
Speed Settings
Variable
Tool Series
M12 FUEL(TM)
Voltage
12 V DC
Number of Batteries Included
2
Cutting Capacity
5 1/2 in
Number of Chargers Included
0
Chain Pitch
0.375 in
Chain Oiler
Automatic
Power Source
Cordless
Battery Platform
M12(TM)
Battery Capacity
5.0 Ah

Description

Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 6 in, Handle Location Rear Handle, Cutting Capacity 5 1/2 in, Chain Oiler Automatic, Tool Weight 4.1 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM), Number of Batteries Included 2, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Voltage 12 V DC, Sound Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.