Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 1/4 in Impact Wrench 2461-20

M12 1/4 in Impact Wrench (Discontinued)

  • Mfr # 2461-20
  • Zoro # G7515977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2461-20
Zoro #
G7515977
UPC #
045242296309
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
6 in

Details

Voltage
12 V DC
Max. Torque
450 in-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,800
Free Speed
2,500 RPM
Fastening Torque
37.5 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
Continuous
Series
M12
Drive Configuration
Straight
Handle Type
Pistol Grip
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Tool Weight
1.7 lb
Features
Compact Design, Ergonomic Handle, Lightweight
Clutch Style
Impact
Standards
UL Listed
Actuation
Trigger
Handle Material
Plastic
Charger Included
No
Reaction Bar
No
Retainer Type
Friction Ring
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Housing Material
Steel
Case Included
No
Lock-Off Switch
Yes
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Breakaway Torque
38 ft-lb
Wireless Tool Tracking
No
Power to Weight Ratio
17.0 ft-lb/lb
Battery Model No.
48-11-2401
Includes Battery
Tool Only
Motor Type
Brushed
Number of Chargers Included
0
No Load Speed
2,500 RPM
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Anvil Style
Standard
Torque - Maximum
450 in-lb
Tool Series
M12(TM)
Speed Control
Variable
Battery Platform
M12(TM)
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Drive Shape
Square

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 450 in-lb, Bare Tool, Voltage 12 V DC, Series M12, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3800, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6 In., Tool Weight 1.7 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 2XKZ6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.