M12 INSTALLATION D/D + M12 MULTI TOOL
Mfr # 2505-22, 2486-20
Zoro # G116129746
product price: $489.10
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Voltage
12 V DC
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505-22, 2486-20
Zoro #
G116129746
UPC #
045242541232
Country of Origin
Mexico
Dimensions
Power Drill - Chuck Size
3/8 in
Details
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Item
Tool Combination Kit
Battery Capacity
(2) 2.0 Ah
Voltage
12 V DC
Power Source
Cordless
Charger Manufacturing Model Number
48-59-1812
Wireless Tool Tracking
No
Power Drill - Manufacturing Model Number
2505-22
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Other Tool and Accessory Manufacturing Model Number
2486-20
Battery Chemistry
Li-Ion
Motor Type
Brushless
Includes Case
Case Included
Includes Battery
Battery Included
Battery Manufacturing Model Number
(2) 48-11-2420
Number of Batteries Included
2
All Product Types Included
Die Grinder, Drill
Other Tools and Accessories Included
Die Grinder
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.