Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Jobsite Speaker+M12 HO CP2.5 Battery

  • Mfr # 2955-20, 48-11-2425

  • Zoro # G416384944


product price: $306.99
/ea
Free Shipping & Returns

Key Features

USB Charging Power
3 A
Tool Weight
1.8 lb
Play Modes
Bluetooth(R)
Bluetooth Capability
Yes
Charging Type
USB-C Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2955-20, 48-11-2425
Zoro #
G416384944
UPC #
045242288748
Country of Origin
China

Dimensions

Tool Length
3 7/8 in
Tool Width
4 1/8 in
Tool Height
9 3/4 in
Tool Depth
3 7/8 in

Details

USB Charging Power
3 A
Tool Weight
1.8 lb
Play Modes
Bluetooth(R)
Bluetooth Capability
Yes
Charging Type
USB-C Charging
Standards
UL Listed
Port Types
(1) USB Port
Features
3.5" woofer, Built-in Equalizer, Integrated nail hook, d-hook, IP64 Rated, PACKOUT(TM) Connectivity
Number of Presets Stations
0
Battery Model Number
794JN5
Number of Batteries Included
1
Housing Material
Polycarbonate; Thermoplastic; ABS Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Platform
M12(TM)
Charging Capability
Yes
Power Source
Cordless
Series
PACKOUT(TM)
Voltage
12 V
Included Charger
No
Number Ports
1
Battery Capacity
2.5 Ah
Number of USB Ports
1
Includes
(1) PACKOUT(TM) Twist To Lock Mount (48-22-8399X), (3) Set Screws
Item
Speaker and Battery
Compatible Battery Voltage
12 V
Product Type
Speaker
Memory Presets
0
Number of Outlets
0

Description

Speaker Kit, Battery Platform M12(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 3 7/8 in, Tool Depth 3 7/8 in, Tool Height 9 3/4 in, Standards IP64, UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, Charging Type USB, Number of Presets Stations 0, Battery Model Number 794JN5, Bluetooth Capability Yes, Charging Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.