Zoro Homepage

M12 Lithium-Ion Battery Charger

  • Mfr # C12C

  • Zoro # G4901127


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee(R) M12 Batteries
Features
Compatible with all M12(TM) Batteries
Number of Ports
1
Category Type
Battery Charger
For Battery Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12C
Zoro #
G4901127
UPC #
045242195695
Country of Origin
China

Details

Item
Battery Charger
For Use With
Milwaukee(R) M12 Batteries
Features
Compatible with all M12(TM) Batteries
Number of Ports
1
Category Type
Battery Charger
For Battery Voltage
12V
Charger Input Voltage
220V
Cordless Tool Battery Type
Li-Ion
Charger Output Voltage
12.0
Voltage
12.0
Battery Capacity
3.0 Ah
Charging Port Voltage
(1) 12V
Indicator Light
Yes
Charger Class
Standard
Plug Type
Two-Prong
Wireless Tool Tracking
No
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 3.0 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 220V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) M12 Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.