Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 LITHIUM-ION ProPEX Expansion Tool Kit

  • Mfr # 2432-22

  • Zoro # G4334355


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Handle Style
Right Angle
Type
M12(TM) ProPEX(R)
Voltage
12 V DC
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
3/8 to 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2432-22
Zoro #
G4334355
UPC #
045242237739
Country of Origin
China

Dimensions

Overall Length (In.)
7
Tool Length
7 1/2 in
Overall Length
7.5 in
Maximum Compatible Tube Size
1 in
Minimum Compatible Tube Size
3/8 in
Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in
Manufacturer Warranty Length
5 yr Limited, 5 yr Tool

Details

Item
Cordless Expansion Tool Kit
Handle Style
Right Angle
Type
M12(TM) ProPEX(R)
Voltage
12 V DC
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
3/8 to 1
Cordless Tool Battery Type
Li-Ion
Series
M12™
Battery Capacity
1.5 Ah
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 1.5Ah Batteries + (3) Expansion Heads + Hard Case Bundle)
Application
Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
Includes
(2) REDLITHIUM CP1.5 Battery Packs, 1 in ProPEX Expansion Head (49-16-2408), 1/2 in ProPEX Expansion Head (49-16-2404), 3/4 in ProPEX Expansion Head (49-16-2406), Carrying Case, M12 Lithium-ion Battery Charger, ProPEX Expander Cone Grease (49-08-2400)
Meets/Exceeds
ASTM F-1960
Features
Built-In Auto Rotation, Integrated Metal Housing and All-Metal Gearing, One-Handed Expansion, Precision Expansion with Rapid Return, Tool-Free Head Change Compatible with Milwaukee and Uponor Heads
Tool Weight
4 lb
Corded/Banded
Cordless
Capacity Tubing O.D.
3/8 in to 1 in
Construction
Aluminum / ABS
Handle
Right Angle
Handle Type
Right Angle
Options Included
(2) 1.5Ah Batteries + (3) Expansion Heads + Hard Case Bundle)
Compatible Battery Manufacturer Part Number
48-11-2401
Battery Model Number
48-11-2401
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Included Battery Part Number
48-11-2401
Tool Series
M12 ProPEX
Compatible Charger Manufacturer Part Number
48-59-2401
Power Source
Cordless
Number of Batteries Included
2
Included Charger Part Number
48-59-2401
Includes Charger
Yes
Includes Batteries
Yes
Charger Model Number
48-59-2401
Battery Platform
M12

Description

Cordless Expansion Tool Kit, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 ProPEX, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 1.5 Ah, Includes Batteries Yes, Voltage 12 V DC, Power Source Cordless, Battery Model Number 48-11-2401, Charger Model Number 48-59-2401, Compatible Battery Grainger Part Number 2XKZ6, Compatible Battery Manufacturer Part Number 48-11-2401

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.