Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket, L, Gray, 44" Chest Size 201G-20L

M12 Mens Jacket, L, Gray, 44" Chest Size (Discontinued)

  • Mfr # 201G-20L
  • Zoro # G4607611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-20L
Zoro #
G4607611
UPC #
045242477197
Country of Origin
China

Dimensions

Size
L
Length
29"
Sleeve Length
36 in
Fits Chest Size
44"

Details

Item
Heated Jacket
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Number of Inside Pockets
1
Insulated
Yes
Lining Material
Polyester
Battery Included
No
Includes
Battery Holder with USB Charger
Charger Included
No
Number of Outside Pockets
4
Battery Voltage
12
Number of Batteries
0
Heat Setting
3
Corded/Cordless
Cordless

Description

Heated Jacket, Size L, Hood Style None, Length 29 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.