Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket, S, Gray, 40" Chest Size 201G-20S

M12 Mens Jacket, S, Gray, 40" Chest Size (Discontinued)

  • Mfr # 201G-20S
  • Zoro # G4701457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-20S
Zoro #
G4701457
UPC #
045242477173
Country of Origin
China

Dimensions

Size
S
Length
27"
Fits Chest Size
40"
Sleeve Length
34 in

Details

Item
Heated Jacket
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Battery Voltage
12
Number of Batteries
0
Insulated
Yes
Lining Material
Polyester
Battery Included
No
Number of Inside Pockets
1
Number of Outside Pockets
4
Heat Setting
3
Charger Included
No
Includes
Battery Holder with USB Charger
Corded/Cordless
Cordless

Description

Heated Jacket, Size S, Hood Style None, Length 27 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.