Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Mounting Fan (Tool Only)

  • Mfr # 0820-20

  • Zoro # G002016921


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Features
3 Speed Settings, Compatible with All Milwaukee M12 Battery Packs
Height
13 1/16 in
Voltage
12 V
Length
8 29/32 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0820-20
Zoro #
G002016921
UPC #
045242586608
Country of Origin
China

Dimensions

Height
13 1/16 in
Length
8 29/32 in
Width
7 1/4 in
Overall Length
8 15/16 in
Blade Diameter
6 in

Details

Item
Cordless Jobsite Fan
Features
3 Speed Settings, Compatible with All Milwaukee M12 Battery Packs
Voltage
12 V
Number of Speeds
3
Battery Capacity
2 Ah
Charger Replacement
2XKZ7
Battery Pack Replacement
38D763
Standards
UL Listed
Corded/Cordless
Cordless
Battery Included
No
Air Flow
400 cfm
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Series
M12
Cordless Tool Kit Contents
Bare Tool
Mount Type
Clamp, Keyhole, Magnetic
Oscillation Angle
0 Degrees
Power Source
Cordless
Number of Batteries Included
0
Battery Series
M12
Oscillating
Non-Oscillating
For Use With
Fits all M12™ Batteries

Description

M12 Mounting Fan delivers 18V air speed anywhere on the jobsite, providing air performance up to 14 MPH and 400 CFM. This portable fan's 6 inch blade propels air at a fast rate, allowing for quick and efficient cooling, drying, or ventilation. This mountable fan is compact with integrated features for users to easily mount it in various locations around the jobsite. cordless M12 Mounting Fan has powerful magnets, a 2 inch spring-loaded clamp, keyholes, and pass-through holes to deliver air movement wherever needed. This battery powered fan provides users with unlimited directional airflow with 360-degree head rotation. This cordless fan offers three-speed settings - high, medium, and low, providing optimal air speed control. With up to 16 hours of run time on a M12 XC 6.0 battery, M12 Fan provides all day run time on a single battery charge (batteries and charger sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.