Zoro Homepage

M12 No-Hub Driver + M12 HO CP2.5 Battery

  • Mfr # 2455-20, 48-11-2425

  • Zoro # G416129521


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Chuck Size
1/4 in
Handle Type
Pistol Grip
Drive Size
1/4 in
Tool Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2455-20, 48-11-2425
Zoro #
G416129521
UPC #
045242216383
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
7 1/2 in

Details

Battery Capacity
2.5 Ah
Handle Type
Pistol Grip
Item
Coupling Screwdriver Kit
Tool Weight
2.4 lb
Clutch Style
Adjustable
Green Environmental Attribute
Product is Rechargeable
Voltage
12 V DC
Torque - Minimum
0 in-lb
Built-In Light Type
Individual Light(s)
Wireless Tool Tracking
No
Number of Speed Settings
2
Includes Autofeed
Autofeed Not Included
Chuck Shape
Hex
Torque - Maximum
80 in-lb
Number of Chargers Included
0
Number of Batteries Included
1
Includes Trigger Lock
No Trigger Lock
Battery Manufacturing Model Number
48-11-2425
Motor Type
Brushed
No Load Speed
750 RPM
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Throttle Type
Trigger
Battery Platform
M12(TM)
Power Source
Cordless
Reversible
Reversible
Drive Configuration
Straight
Housing Material
Plastic
Handle Material
Plastic
Product Type
Coupling Screwdriver
Duty Rating
General
Speed Control
Variable
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Series
M12(TM)
7 Combo Manufacturing Model Number
48-11-2425

Description

Coupling Screwdriver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Capacity 2.5 Ah, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.