M12 PACKOUT Flood Light w/ USB Charging + Rechargeable 500L Everyday Carry Flashlight w/ Magnet

  • Mfr # 2356-20, 2011R

  • Zoro # G108864365


product price: $199.23
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Light Output Mode
High / Medium / Low
Series
PACKOUT(TM)
Light Distribution
100 Degrees
Maximum Head Rotation Angle
300 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-20, 2011R
Zoro #
G108864365
UPC #
045242737970
Country of Origin
China

Details

Item
Flood Light and Flashlight
Voltage
12 V
Light Output Mode
High / Medium / Low
Series
PACKOUT(TM)
Light Distribution
100 Degrees
Maximum Head Rotation Angle
300 Degrees
Battery Platform
M12(TM) REDLITHIUM(TM)
Product Type
Work Light and Flashlight
Minimum Brightness Level
350 lm
Number of Light Output Modes
3
Brightness Level
350 lm, 500 lm, 700 lm, 1,400 lm
Run Time
12 hr
Maximum Brightness Level
1,400 lm
Mount Type
Flat
Head Type
Rotating
Cordless Tool Kit Contents
(2) Bare Tools
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Work Light Kit, Battery Platform M12(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 350 lm, 500 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Run Time 12 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.