Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 PACKOUT Light + M12 ROVER Light

  • Mfr # 2356-20,2367-20

  • Zoro # G116555774


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Light Output Modes
3
Voltage
12 V
Number of Batteries Included
0
Tool Width
9 13/16 in
Replacement Lamps
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-20,2367-20
Zoro #
G116555774
UPC #
045242737970
Country of Origin
China

Dimensions

Tool Width
9 13/16 in
Tool Height
4 5/8 in
Tool Length
15 3/16 in
Tool Depth
15 3/16 in

Details

Number of Light Output Modes
3
Voltage
12 V
Number of Batteries Included
0
Replacement Lamps
None
Power Source
Cordless
Wireless Tool Tracking
No
Maximum Brightness Level
1,400 lm
Brightness Level
350 lm, 700 lm, 1,400 lm
Features
PACKOUT(TM) Compatible, TRUEVIEW(TM) High Definition Output
Cordless Tool Kit Contents
(2) Bare Tools
Water Penetration Rating
IP54
Focus
Flood
Battery Platform
M12(TM) REDLITHIUM(TM)
Series
PACKOUT(TM); ROVER(TM)
Compatible Battery Model Number
Milwaukee M12 Batteries
Standards
UL Listed
Charging Capability
USB Charging
Maximum Head Rotation Angle
300 Degrees
Light Output Mode
High / Medium / Low
Item
Cordless Work Lights
Product Type
Flood Light
Light Distribution
100 Degrees
Lamp Type
LED
Included Charger
No
Minimum Brightness Level
350 lm
Run Time
4 hr
Head Type
Rotating
Mount Type
Flat
Tool Weight
5.7 lb

Description

Flood Light, Battery Platform M12(TM), Series PACKOUT(TM); ROVER(TM), Light Output Mode High, Low, Medium, Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Run Time 4 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool, Charging Capability USB Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.