M12 PIPE SHEAR + 4.0 STARTER KIT
Mfr # 2470-20, 48-59-2440
Zoro # G116555828
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
4.4 lb
Features
Quick Blade Return, Variable Speed Trigger
Blade Material
Stainless Steel
Overall Length
14.4 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-20, 48-59-2440
Zoro #
G116555828
UPC #
045242203482
Country of Origin
Multiple
Dimensions
Overall Length
14.4 in
Manufacturer Warranty Length
5 yr Limited
Compatible Material Thickness
2 in CPVC, 2 in Non-metallic Conduit, 2 in PEX, 2 in PVC, 2 in Rubber Hose, Compatible Material Thickness2 in ABS
Maximum Compatible Pipe Size
2 in
Description
Pipe Cutter Kit, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Compatible Pipe Size 2 in, Compatible Material Type ABS, CPVC, Non-Metallic Conduit, PEX, PVC, Rubber, Battery Capacity 4 Ah, Compatible Material Thickness 2 in CPVC, 2 in Non-metallic Conduit, 2 in PEX, 2 in PVC, 2 in Rubber Hose, Compatible Material Thickness2 in ABS, Number of Batteries Included 1, Power Source Cordless, Battery Model Number 48-11-2440, Blade Material Stainless Steel, Charger Model Number 48-59-2401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.