M12 Polisher Kit + M12 HO 5.0 Battery

  • Mfr # 2438-22X, 48-11-2450

  • Zoro # G516129575


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessory Pack, Carrying Case, Polishing Backing Pad, Sanding Backing Pad, Side Handle, White Foam Pad, Wool Pad, Yellow Foam Pad
Spindle Thread Size
M9-0.75
Included Charger
Yes
Tool Weight
2 lb
Motor Type
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2438-22X, 48-11-2450
Zoro #
G516129575
UPC #
045242332441
Country of Origin
China

Dimensions

Spindle Thread Size
M9-0.75
Tool Length
5 1/8 in
Maximum Disc Diameter
3 in
Tool Width
5 1/8 in
Tool Height
7 1/8 in
Included Pad Sizes
2 in, 3 in

Details

Includes
Accessory Pack, Carrying Case, Polishing Backing Pad, Sanding Backing Pad, Side Handle, White Foam Pad, Wool Pad, Yellow Foam Pad
Included Charger
Yes
Item
Polisher Kit
Tool Weight
2 lb
Motor Type
Brushed
Switch Type
Non-Locking
Green Environmental Attribute
Product is Rechargeable
Number of Pads Included
2
Abrasive Mount Type
Threaded Shank
Battery Platform
M12(TM)
Power Source
Cordless
Number of Abrasives Included
3
Maximum Disc Speed
8,300 RPM
Number of Batteries Included
2
Polishing Motion
Rotary
Tool Series
M12(TM)
Number of Chargers Included
1
Battery Model Number
48-11-2450
Charger Model Number
48-59-2401
Bare Tool/Battery Included
Battery Included

Description

Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Polishing Motion Rotary, Orbit Size Not Applicable, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 3, Number of Pads Included 2, Voltage 12 V DC, Spindle Thread Size M9-0.75, Battery Platform M12(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity (1) 3.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.