Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Polisher/Sander + M12 Battery 2PK

  • Mfr # 2438-20, 48-11-2412

  • Zoro # G616209795


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Non-Locking
Tool Length
5 1/8 in
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2 lb
Motor Type
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2438-20, 48-11-2412
Zoro #
G616209795
UPC #
045242332434
Country of Origin
Multiple

Dimensions

Tool Length
5 1/8 in
Spindle Thread Size
M9 - 0.75
Maximum Disc Diameter
3 in
Included Pad Sizes
2 in, 3 in
Tool Width
5 1/8 in
Tool Height
7 1/8 in

Details

Switch Type
Non-Locking
Item
Polisher Kit
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2 lb
Motor Type
Brushed
Includes
(2) Backing Pads, Side Handle
Series
M12(TM) REDLITHIUM(TM)
Included Charger
No
Shop By
Hot Buys
Number of Abrasives Included
3
Number of Chargers Included
0
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Included Abrasives
(1) 2 in Sanding Backing Pad, (1) 3 in Polishing Backing Pad, (1) White Foam Pad, (1) Wool Pad, (1) Yellow Foam Pad
Maximum Disc Speed
8,300 RPM
Abrasive Mount Type
Threaded Shank
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-2412
Battery Platform
M12(TM)
Power Source
Cordless
Tool Series
M12(TM)
Polishing Motion
Rotary
Number of Pads Included
3
Number of Batteries Included
2

Description

Polisher Kit, Product Type Polisher, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 3, Number of Pads Included 3, Voltage 12 V DC, Spindle Thread Size M9 - 0.75, Battery Platform M12(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.