Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Polisher/Sander+M12 HO CP2.5 Battery

  • Mfr # 2438-20, 48-11-2425

  • Zoro # G616045928


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Non-Locking
Spindle Thread Size
M9-0.75
Motor Type
Brushed
Includes
Side Handle
Tool Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2438-20, 48-11-2425
Zoro #
G616045928
UPC #
045242332434
Country of Origin
China

Dimensions

Spindle Thread Size
M9-0.75
Tool Length
5 1/8 in
Tool Width
5 1/8 in
Included Pad Sizes
2 in, 3 in
Maximum Disc Diameter
3 in
Tool Height
7 1/8 in

Details

Switch Type
Non-Locking
Motor Type
Brushed
Includes
Side Handle
Item
Polisher Kit
Tool Weight
2 lb
Cordless Tool Kit Contents
(1) Battery
Number of Chargers Included
0
Number of Batteries Included
1
Maximum Disc Speed
8,300 RPM
Polishing Motion
Rotary
Number of Abrasives Included
0
Number of Pads Included
5
Power Source
Cordless
Abrasive Mount Type
Threaded Shank
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-2425
Battery Platform
M12(TM)
Tool Series
M12(TM)
Included Abrasives
(1) 2 in Sanding Backing Pad, (1) 3 in Polishing Backing Pad, (1) White Foam Pad, (1) Wool Pad, (1) Yellow Foam Pad

Description

Polisher Kit, Product Type Polisher, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 0, Number of Pads Included 5, Voltage 12 V DC, Spindle Thread Size M9-0.75, Battery Platform M12(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 2.5 Ah, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.