M12 Radio + M12 FUEL Drill + M12FUEL SIW

  • Mfr # 2951-20, 3403-20, 2563-20

  • Zoro # G215079065


product price:  $594.61
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Compact Premium Drill, Impact Wrench, Radio
Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(1) Drill, (1) Impact Wrench, (1) Jobsite Radio
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2951-20, 3403-20, 2563-20
Zoro #
G215079065
UPC #
045242545674
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
1/2 in
Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Wrench - Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
12 V DC
Cordless Tools Included
Compact Premium Drill, Impact Wrench, Radio
Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(1) Drill, (1) Impact Wrench, (1) Jobsite Radio
Series
M12(TM)
Battery Included
No
Impact Wrench - Fastening Torque
400 ft-lb
Radio
60YT20
Cordless Tool Kit Contents
(3) Bare Tools
Included Fastening Tools
Impact Wrench
Drill
794JJ5
Impact Wrench
827WE7
Wireless Tool Tracking
No
Item
Cordless Combination Kit
Drill - Max. Torque
400 in-lb
Drill - Class
Compact Premium
Charger Included
No
Power Source
Cordless
Number of Batteries Included
0
All Product Types Included
Drill, Impact Wrench, Radio
Other Tools and Accessories Included
Radio
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Tool Series
M12(TM)

Description

Cordless Combination Kit, Cordless Tools Included Compact Premium Drill, Impact Wrench, Radio, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Includes (1) Drill, (1) Impact Wrench, (1) Jobsite Radio, Tool Brand Milwaukee, Series M12(TM), Battery Included No, Number of Batteries Included 0, Charger Included No, Cordless Tool Kit Contents (3) Bare Tools, Included Drills 1/2 in Drill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.