
M12 RDL Battery 2PK + HO XC5.0 Battery
Mfr # 48-11-2412, 48-11-2450
Zoro # G515079062
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
3 Ah, 5 Ah
Number of Batteries Included
3
Voltage
12 V
Charger Included
No
Battery Series
XC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-2412, 48-11-2450
Zoro #
G515079062
UPC #
045242286799
Country of Origin
Multiple
Dimensions
Overall Height
4 3/8 in
Overall Width
2 5/8 in
Overall Length
3 1/2 in
Details
Item
Battery Kit
Battery Capacity
3 Ah, 5 Ah
Number of Batteries Included
3
Voltage
12 V
Charger Included
No
Battery Series
XC
Wireless Tool Tracking
No
Weight
1.9 lb
Includes
(3) Batteries
Cordless Tool Battery Platform
M12(TM)
Cordless Tool Kit Contents
(3) Batteries
Charger Model
No
Battery Chemistry
Li-ion
Wireless Tracking System
No
Included Charger Class
No
Features
Best-in-Class Construction: O, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Included Charger
No
Automatic Shut-Off
No
For Use With
Milwaukee 12V Cordless Tools
Description
Battery Kit, Battery Capacity 3 Ah, 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 3, Voltage 12V DC, Cordless Tool Kit Contents (3) Batteries, Included Charger Class No, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M12(TM), Overall Height 4 3/8 in, Overall Length 3 1/2 in, Overall Width 2 5/8 in, Weight 1.9 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.