Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Recip Saw. M12 XC 4.0 Battery Pack

  • Mfr # 2520-20,48-11-2440

  • Zoro # G004851452


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-20,48-11-2440
Zoro #
G004851452
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Tool Length
11 in
Overall Length
11 in

Details

Item
Reciprocating Saw
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3.2 lb
Series
M12 FUEL
Battery Model No.
38D764
Case Included
No
Variable Speed
Yes
Blade Type
Reciprocating Saw Blade
Min. Strokes per Minute
0
Blade Shank Type
Universal
Vibration Reduction
Yes
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Shoe Material
Reinforced Nylon
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
4 Ah
Application
General Purpose
Charger Included
No
Blade Clamp Type
QUICK-LOK
Tool Style
Compact
Standards
UL Listed
Brushless Motor
Yes
Includes
M12 FUEL HACKZALL Reciprocating Saw, Multi-Material Blade
Pivoting Head
No
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Case
Case Not Included
Includes Adjustable Shoe
Shoe Not Adjustable
Battery Manufacturing Model Number
38D764
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Motor Type
Brushless

Description

Reciprocating Saw, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Blade Clamp Type QUICK-LOK, Stroke Length 5/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 3.2 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.