This item is Discontinued.

Milwaukee Tool M12 REDLITHIUM CP 2.0Ah & XC 4.0Ah Battery and Charger Starter Kit 48-59-2424P

M12 REDLITHIUM CP 2.0Ah & XC 4.0Ah Battery and Charger Starter Kit (Discontinued)

  • Mfr # 48-59-2424P
  • Zoro # G803465782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2424P
Zoro #
G803465782
UPC #
45242531486
Country of Origin
Unknown

Dimensions

Overall Width
8
Power Cord Length
4 ft
Battery Charger Length (in)
7
Battery Charger Height (in)
4

Details

Color
Black/Red
Features
Battery Charger included
Input Voltage
120V
Voltage - Batteries
12V
Amps
4
Battery Chemistry
Lithium Ion
Material
Plastic
Usage
Powering Cordless Tools
Product Storage Included
Bag

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.