Zoro Homepage

M12 REDLITHIUM CP2.0 Starter Kit

  • Mfr # 48-59-2420

  • Zoro # G7797410


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.0Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
Yes
For Use With
Milwaukee 12V Bare Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2420
Zoro #
G7797410
UPC #
045242351893
Country of Origin
Viet Nam

Dimensions

Size
Compact (CP)

Details

Item
Battery and Charger Kit
Battery Capacity
2.0Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
Yes
For Use With
Milwaukee 12V Bare Tools
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
M12(TM) REDLITHIUM(TM)
Battery Series
CP
Charger Input Voltage
120V AC
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Wireless Tool Tracking
No
Included Charger Class
Standard
Features
Displays Charge Status on Tool, Fade-Free Power, Long Life
Included Charger
Yes
Charger Model
48-59-2401

Description

Battery and Charger Kit, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M12(TM) REDLITHIUM(TM), Cordless Tool Battery Platform M12(TM) REDLITHIUM(TM), Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.