
M12 REDLITHIUM HO XC5.0 Battery (2PK)
Mfr # 48-11-2450, 48-11-2450
Zoro # G815079182
original price: $257.99
6% off
new price: $240.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
2
Voltage
12 V
Charger Included
No
For Use With
Milwaukee 12V Cordless Tools
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-2450, 48-11-2450
Zoro #
G815079182
UPC #
045242615742
Country of Origin
China
Dimensions
Overall Width
2 5/8 in
Overall Length
3 3/8 in
Overall Height
4 1/4 in
Details
Item
Battery Kit
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
12 V
Charger Included
No
For Use With
Milwaukee 12V Cordless Tools
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M12(TM)
Number of Cells
6
Automatic Shut-Off
No
Weight
1 lb
Battery Series
HIGH OUTPUT(TM) XC
Included Charger
No
Features
Cordless Tool Kit Contents
(2) Batteries
Battery Chemistry
Li-ion
Terminal Type
Flat Contact; Recessed Contact
Includes
(2) Batteries
Wireless Tracking System
No
Charger Model
No
Included Charger Class
No
Description
Battery Kit, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 12V DC, Cordless Tool Kit Contents (2) Batteries, Included Charger Class No, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells 6, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M12(TM), Overall Height 4 1/4 in, Overall Length 3 3/8 in, Overall Width 2 5/8 in, Weight 1 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.