Zoro Homepage

M12 REDLITHIUM XC4.0 Starter Kit

  • Mfr # 48-59-2440

  • Zoro # G7796710


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
Yes
For Use With
Milwaukee 12V Bare Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2440
Zoro #
G7796710
UPC #
045242559824
Country of Origin
Viet Nam

Dimensions

Size
Extended Capacity (XC)

Details

Item
Battery and Charger Kit
Battery Capacity
4.0Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
Yes
For Use With
Milwaukee 12V Bare Tools
Battery Chemistry
Li-ion
Charger Input Voltage
120V AC
Features
Displays Charge Status on Tool, Fade-Free Power, Long Life
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Cordless Tool Battery Platform
M12(TM) REDLITHIUM(TM)
Battery Series
XC
Included Charger Class
Standard
Included Charger
Yes
Charger Model
48-59-2401

Description

The M12 REDLITHIUM XC4.0 battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs In addition to the battery pack, the starter kit includes the M12 Battery Charger. The M12 REDLITHIUM battery is fully compatible with all Milwaukee M12 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.