Zoro Homepage

M12 RIGHT ANGLE IW + M12 5.0 BATTERY

  • Mfr # 2564-20, 48-11-2450

  • Zoro # G216129585


original price: $417.34
27% off
new price: $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-20, 48-11-2450
Zoro #
G216129585
UPC #
045242559015
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
220 ft-lb
Clutch Style
Impact
Retainer Type
Friction Ring
Handle Type
Right Angle
Breakaway Torque
220 ft-lb
Standards
ASME
Drive Type
Standard
Number of Chargers Included
0
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable
Throttle Type
Trigger
No Load Speed
3,000 RPM
Anvil Style
Standard
Drive Shape
Square
Battery Manufacturing Model Number
48-11-2420, 48-11-2450
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Torque - Maximum
220 ft-lb
Battery Platform
M12(TM)
Speed Control
Variable
Built-In Light Type
Individual Light(s)

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (1) 5 Ah, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.