Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rivet Tool Kit + M12 3/8" Ratchet

  • Mfr # 2550-22, 2457-20

  • Zoro # G415482191


product price: $660.12
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
All Product Types Included
Ratchet, Rivet Tool
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-22, 2457-20
Zoro #
G415482191
UPC #
045242515943
Country of Origin
Viet Nam

Dimensions

Cordless Ratchet - Drive Size
3/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Item
Rivet Tool and Ratchet
All Product Types Included
Ratchet, Rivet Tool
Number of Batteries Included
2
Includes Battery
Battery Included
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Power Source
Cordless
Battery Chemistry
Li-Ion
Includes Case
Case Included
Cordless Ratchet - Manufacturing Model Number
2457-20
Other Tool and Accessory Manufacturing Model Number
2550-20
Battery Platform
M12(TM)
Battery Manufacturing Model Number
48-11-2401
Tool Series
M12(TM)
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Other Tools and Accessories Included
Rivet Tool

Description

Rivet Tool and Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.