Shop MILWAUKEE TOOL
See all product information
Create Account
M12 Rivet Tool Kit + M12 Flood Light
- Mfr # 2550-22, 2367-20
- Zoro # G222963234
product price:Â
$
806.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
(2) 1.5 Ah
Blind Rivet Diameter - Stainless Steel
1/8 in
Blind Rivet Diameter - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Includes
Carrying Case
Rivet Type
Blind Rivet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2550-22, 2367-20
- Zoro #
- G222963234
- UPC #
- 045242515943
- Country of Origin
- Multiple
Dimensions
- Blind Rivet Diameter - Stainless Steel
- 1/8 in
- Blind Rivet Diameter - Aluminum
- 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Blind Rivet Diameter - Steel
- 3/16 in
- Stroke Length
- 1 1/2 in
- Fits Chest Size
- 60% Less Muscle Effort, Up To 2X Faster Riveting
Details
- Item
- Rivet Tool Kit
- Battery Capacity
- (2) 1.5 Ah
- Includes
- Carrying Case
- Rivet Type
- Blind Rivet
- Motor Type
- Brushed
- Power Source
- Cordless
- 7 Combo Product Type
- Flood Light
- Features
- 60% Less Muscle Effort, Up To 2X Faster Riveting
- Number of Chargers Included
- 1
- Number of Batteries Included
- 2
- Pulling Force
- 2,000 lbf
- Voltage
- 12 V DC
Description
Rivet Tool Kit, Cordless, Voltage 12 V DC, Pulling Force 2,000 lbf, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.