Zoro Homepage

M12 Rivet Tool Kit + M12 HO 5.0 Battery

  • Mfr # 2550-22, 48-11-2450

  • Zoro # G816555807


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 5 Ah, (2) 1.5 Ah
Voltage
12 V DC
Tool Series
M12(TM)
Housing Material
Plastic
Blind Rivet Diameter - Steel
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-22, 48-11-2450
Zoro #
G816555807
UPC #
045242515943
Country of Origin
Multiple

Dimensions

Blind Rivet Diameter - Steel
1/8 in
Nose Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Stroke Length
1 1/2 in
Overall Length
6 1/2 in
Overall Height
10 3/4 in
Blind Rivet Diameter - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Overall Width
2 5/8 in
Insert Size
3/32 in to 3/16 in
Nose Length
1 1/2 in
Blind Rivet Diameter
3/16 in

Details

Battery Capacity
(1) 5 Ah, (2) 1.5 Ah
Voltage
12 V DC
Tool Series
M12(TM)
Housing Material
Plastic
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Pulling Force
2,000 lbf
Wireless Tool Tracking
No
Item
Rivet Tool Kit
Motor Type
Brushed
Tool Weight
4.2 lb
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Rivet Type
Blind Rivet
Battery Series
M12(TM) REDLITHIUM(TM)
Standards
UL Listed
Number of Batteries Included
3
Number of Chargers Included
1
Material
Plastic
Green Environmental Attribute
Product is Rechargeable
Battery Manufacturing Model Number
48-11-2401, 48-11-2450
Power Source
Cordless
Features
60% Less Muscle Effort, Up To 2X Faster Riveting
Includes Case
Case Included

Description

Rivet Tool Kit, Cordless, Voltage 12 V DC, Pulling Force 2,000 lbf, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Nose Length 1 1/2 in, Nose Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Batteries Included 3, Battery Capacity (1) 5 Ah, (2) 1.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 10 3/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 4.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.