Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rivet Tool + M12 Battery 2PK

  • Mfr # 2550-20, 48-11-2412

  • Zoro # G216209775


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
(2) Batteries
Wireless Tool Tracking
No
Power Source
Cordless
Motor Type
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-20, 48-11-2412
Zoro #
G216209775
UPC #
045242515936
Country of Origin
Multiple

Dimensions

Overall Height
10 3/4 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter
3/16 in
Insert Size
3/32 in to 3/16 in
Overall Width
2 5/8 in
Blind Rivet Diameter - Steel
1/8 in
Stroke Length
1 1/2 in
Nose Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Nose Length
1 1/2 in
Overall Length
6 1/2 in

Details

Material
Plastic
Item
Rivet Tool Kit
Includes
(2) Batteries
Shop By
Hot Buys
Wireless Tool Tracking
No
Power Source
Cordless
Motor Type
Brushed
Battery Manufacturing Model Number
2550-20, 48-11-2412
Standards
UL Listed
Includes Case
Case Not Included
Rivet Type
Blind Rivet
Tool Series
M12(TM)
7 Combo Product Type
Riveting Tool Kit
Number of Chargers Included
0
Includes Battery
Battery Included
Pulling Force
2,000 lbf
Battery Chemistry
Li-Ion
Number of Batteries Included
2
7 Combo Manufacturing Model Number
48-11-2412
Voltage
12 V DC
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Weight
4.2 lb
Features
60% Less Muscle Effort, Up To 2X Faster Riveting
Housing Material
Plastic
Battery Platform
M12(TM)
Battery Capacity
(2) 3.0 Ah
Green Environmental Attribute
Product is Rechargeable

Description

Rivet Tool Kit, Cordless, Voltage 12 V DC, Pulling Force 2,000 lbf, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Nose Length 1 1/2 in, Nose Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 10 3/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 4.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.