Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rivet Tool + M12 CP2.0 Battery

  • Mfr # 2550-20, 48-11-2420

  • Zoro # G2708899


product price: $369.59
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Features
60% Less Muscle Effort, Up To 2X Faster Riveting
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-20, 48-11-2420
Zoro #
G2708899
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 in
Overall Width
2 5/8 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Height
10 3/4 in
Overall Length
6 1/2 in
Blind Rivet Dia. - Stainless Steel
3/16 in
Blind Rivet Dia. - Steel
1/8 in
Insert Size
3/32" to 3/16"
Blind Rivet Diameter - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter - Steel
1/8 in

Details

Item
Rivet Tool
Voltage
12 V DC
Features
60% Less Muscle Effort, Up To 2X Faster Riveting
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Standards
UL Listed
Battery Model No.
Mfr.No. 48-11-2420
Case Included
No
Charger Included
No
Rivet Type
Blind Rivet
Pulling Force
2,000 lb
Battery Capacity
(1) 2.0 Ah
Power Source
Cordless
Series
M12
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Housing Material
Plastic
Brushless Motor
No
Tool Weight
4.15 lb
Motor Type
Brushed
Includes Battery
Battery Included
Includes Case
Case Not Included
Battery Manufacturing Model Number
48-11-2420

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 12 V DC, Pulling Force 2,000 lb, Stroke Length 1 in, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr.No. 48-11-2420, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.