Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rivet Tool + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 2550-20, 48-11-2425

  • Zoro # G813343292


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Battery
For Rivet Nut Thread Size
Not Specified
Material
Plastic
Tool Weight
4.2 lb
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-20, 48-11-2425
Zoro #
G813343292
UPC #
045242515936
Country of Origin
Multiple

Dimensions

For Rivet Nut Thread Size
Not Specified
Overall Width
2 5/8 in
For Helical Insert Size
Not Specified
Stroke Length
1 1/2 in
Blind Rivet Dia. - Stainless Steel
3/16 in
Overall Length
6 1/2 in
Blind Rivet Dia. - Steel
1/8 in
Overall Height
10 3/4 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Nose Length
1 1/2 in
Blind Rivet Diameter - Steel
1/8 in
Insert Size
Not Specified
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Rivet Tool Kit
Includes
(1) Battery
Material
Plastic
Tool Weight
4.2 lb
Series
M12
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
794JN5
Case Included
No
Housing Material
Plastic
Voltage
12 V DC
Features
60% Less Muscle Effort, Up To 2X Faster Riveting
Rivet Type
Blind Rivet
Battery Capacity
(1) 2.5 Ah
Charger Included
No
Number of Batteries Included
1
Power Source
Cordless
Brushless Motor
No
Pulling Force
2,000 lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Standards
UL Listed
Number of Chargers Included
0
Includes Battery
Battery Included
Tool Series
M12(TM)
Motor Type
Brushed
Includes Case
Case Not Included

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 12 V DC, Pulling Force 2,000 lb, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, For Helical Insert Size Not Specified, For Rivet Nut Thread Size Not Specified, Nose Length 1 1/2 in, Nose Diameter Not Applicable, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.