Zoro Homepage

M12 Rivet Tool + M12 XC5.0 Battery

  • Mfr # 2550-20, 48-11-2450

  • Zoro # G722587374


original price: $609.99
54% off
new price: $279.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-20, 48-11-2450
Zoro #
G722587374
UPC #
045242515936
Country of Origin
Multiple

Description

Rivet Tool Kit, Cordless, Voltage 12 V DC, Pulling Force 2,000 lbf, Stroke Length 1 1/2 in, Rivet Type Blind Rivet, Nose Length 1 1/2 in, Nose Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 10 3/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 4.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.