Zoro Homepage

M12 Rotary Tool + M12 CP2.0 Battery

  • Mfr # 2460-20, 48-11-2420

  • Zoro # G205312431


product price: $198.63
/ea
Free Shipping & Returns

Key Features

Features
Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
Includes
(5) Cutting Wheel, Mandrel, Wrench
Minimum Speed
5,000 RPM
Number of Batteries Included
1
Collet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460-20, 48-11-2420
Zoro #
G205312431
UPC #
-
Country of Origin
Multiple

Dimensions

Collet Size
1/8 in
Overall Length
9.5 in

Description

Rotary Tool, Voltage 12V DC, Max. Speed 32,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents Bare Tool, Battery, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Type Slide, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Adjustable Collet Yes, Accessory Free Tool Change No, Accessory Kit Included No, Overall Length 9.5 in, Tool Weight 1.3 lb, Power Source Cordless, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.