Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rotary Tool + M12 FUEL HACKZALL Recip Saw Kit

  • Mfr # 2520-21XC, 2460-20

  • Zoro # G602716559


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
M12 FUEL HACKZALL Reciprocating Saw (2520-20)
Battery Capacity
4Ah
Number of Tools
2
Includes
M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC, 2460-20
Zoro #
G602716559
UPC #
-
Country of Origin
China

Details

Voltage
12 V DC
Cordless Tools Included
M12 FUEL HACKZALL Reciprocating Saw (2520-20)
Battery Capacity
4Ah
Number of Tools
2
Includes
M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
Series
M12 FUEL(TM)
Battery Included
38D764
Item
HACKZALL Kit and Rotary Tool
Case Included
(1) Contractor Bag
Reciprocating Saw - Tool Style
Compact
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
M12 Lithium-ion Battery Charger (48-59-2401); M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL HACKZALL Reciprocating Saw (2520-20)
Charger
2XKZ7
Power Source
Cordless
Reciprocating Saw
31MJ77
Charger Included
Yes
Green Environmental Attribute
Product is Rechargeable
Battery Model No.
48-11-2440
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2440
All Product Types Included
Reciprocating Saw

Description

HACKZALL Kit and Rotary Tool, Cordless Tools Included M12 FUEL HACKZALL Reciprocating Saw (2520-20), Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4Ah, Includes M12 FUEL HACKZALL Reciprocating Saw (2520-20), M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440), Tool Brand Milwaukee, Series M12 FUEL(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 48-11-2440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.