Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Rotary Tool + M12 XC Battery 2-Pack

  • Mfr # 48-11-2412, 2460-20

  • Zoro # G605312437


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Features
Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
Includes
(5) Cutting Wheel, Mandrel, Wrench
Switch Type
Slide On Off w/ Speed Dial
Battery Model No.
38D760
Battery Capacity
3.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2412, 2460-20
Zoro #
G605312437
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9.5 in
Collet Size
1/8 in

Details

Item
Rotary Tool
Features
Compact/Lightweight, LED Light, Powerful Motor, Variable Speed
Includes
(5) Cutting Wheel, Mandrel, Wrench
Switch Type
Slide On Off w/ Speed Dial
Battery Model No.
38D760
Battery Capacity
3.0 Ah
Case Included
No
Tool Weight
1.3 lb
Charger Included
No
Series
M12
Standards
UL Listed
Number of Speed Settings
Continuous
Accessory Free Tool Change
No
Power Source
Cordless
Wireless Tool Tracking
No
Number of Batteries Included
2
Built-In Light
Yes
Application
Cutting, Grinding, Polishing, Sanding
Battery Series
M12 Redlithium
Cordless Tool Kit Contents
Bare Tool, (2) Batteries
Lock-Off Switch
Yes
Speed Setting
Variable Speed
Minimum Speed
5,000 RPM
Max. Speed
32,000 RPM
Voltage
12V DC
Brushless Motor
No
Accessory Kit Included
No
Adjustable Collet
Yes
Lock-On Switch
Yes

Description

Rotary Tool, Voltage 12V DC, Max. Speed 32,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity 3.0 Ah, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Type Slide, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Adjustable Collet Yes, Accessory Free Tool Change No, Accessory Kit Included No, Overall Length 9.5 in, Tool Weight 1.3 lb, Power Source Cordless, Number of Batteries Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.