Zoro Homepage

M12 Soldering Iron +M12 HO CP2.5 Battery

  • Mfr # 2488-20, 48-11-2425

  • Zoro # G116045572


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Includes
Chisel Tip, Conical Tip
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Standards
UL Listed
Temperature Adjustment
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2488-20, 48-11-2425
Zoro #
G116045572
UPC #
045242509973
Country of Origin
Multiple

Dimensions

Tip Width
0.02 in
Tool Height
1.39 in
Battery Size
M12 REDLITHIUM
Tool Length
10.06 in

Details

Application
Soldering
Item
Soldering Iron Kit
Includes
Chisel Tip, Conical Tip
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Standards
UL Listed
Temperature Adjustment
Fixed
Number of Batteries Required
1
Tip Manufacturer Model Number
49-80-0400, 49-80-0401
Number of Tips Included
2
Battery Included
Yes
Power Consumption (Minimum)
90 W
Time to Maximum Temperature
18 sec
Product Type
Soldering Iron
Rechargeable Battery
Rechargeable
Includes Heating Element
No
Operating Temperature (Minimum)
0 Degrees F
Operating Temperature (Maximum)
750 Degrees F
Tip Type
Chisel, Conical
Battery Chemistry
Li-Ion
Handle Style
Pistol Grip
Power Consumption (Maximum)
90 W

Description

Soldering Iron Kit, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 0 Degrees F, Number of Batteries Required 1, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed, Battery Chemistry Li-Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12(TM), Includes Chisel Tip, Conical Tip, Includes Heating Element No, Battery Included Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.