M12 SURGE DRIVER+STUBBY+6.0 2PK BATTERY
Mfr # 2551-20, 2563-20, 48-11-2460
Zoro # G316049257
product price: $548.56
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Voltage
12 V DC
Battery Capacity
6.0 Ah
All Product Types Included
Drill/Driver, Impact Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2551-20, 2563-20, 48-11-2460
Zoro #
G316049257
UPC #
045242536672
Country of Origin
Multiple
Dimensions
Impact Wrench - Drive Size
1/2 in
Details
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Voltage
12 V DC
Item
Hydraulic Driver, Impact Wrench, Batteries
Battery Capacity
6.0 Ah
All Product Types Included
Drill/Driver, Impact Wrench
Impact Wrench - Manufacturing Model Number
2563-20
Includes Case
Case Not Included
Number of Batteries Included
1
Power Source
Cordless
Impact Wrench - Fastening Torque
400 ft-lb
Battery Chemistry
Li-Ion
Tool Series
M12 FUEL(TM)
Other Tools and Accessories Included
Hydraulic Driver
Other Tool and Accessory Manufacturing Model Number
2551-20
Battery Platform
M12(TM)
Motor Type
Brushless
Wireless Tool Tracking
No
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2460
Description
Hydraulic Driver, Impact Wrench, Batteries, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0 Ah, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.