M12 Underbody Light + Rechargeable 500L Everyday Carry Flashlight w/ Magnet
Mfr # 2126-20, 2011R
Zoro # G908864343
product price: $293.66
/ea
Free Shipping & Returns
Key Features
Light Output Mode
High / Medium / Low
Voltage
12 V
Series
M12
Maximum Brightness Level
1,200 lm
Head Type
Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2126-20, 2011R
Zoro #
G908864343
UPC #
045242599455
Country of Origin
China
Details
Item
Underbody Light and Flashlight
Light Output Mode
High / Medium / Low
Voltage
12 V
Series
M12
Maximum Brightness Level
1,200 lm
Head Type
Rotating
Maximum Head Rotation Angle
180 Degrees , 300 Degrees
Light Distribution
90 Degrees
Minimum Brightness Level
500 lm
Brightness Level
500 lm, 600 lm, 800 lm, 1,200 lm
Product Type
Underbody Light and Flashlight
Cordless Tool Kit Contents
(2) Bare Tools
Mount Type
Magnetic
Battery Platform
M12(TM) REDLITHIUM(TM)
Run Time
5 hr, 15 hr
Number of Light Output Modes
3
Battery Series
M12(TM) REDLITHIUM(TM)
Description
Underbody Light Kit, Battery Platform M12(TM), Series M12, Light Output Mode High, Low, Medium, Brightness Level 500 lm, 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 500 lm, Mount Type Magnetic, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Battery Capacity Not Applicable, Run Time 5 hr, 15 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.