Zoro Homepage

M12 Underbody Light (Tool Only)

  • Mfr # 2126-20

  • Zoro # G103541575


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Lumens
1200
Power Source
Cordless
Includes
(1) M12 Undercarriage Light (2126-20)
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126-20
Zoro #
G103541575
UPC #
045242599455
Country of Origin
China

Dimensions

Length
14.0
Width
2.75
Tool Length
14 in
Height
6.25
Tool Height
6 1/4 in

Details

Item
M12 Underbody Light (Tool Only)
Voltage
12
Lumens
1200
Power Source
Cordless
Includes
(1) M12 Undercarriage Light (2126-20)
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Charger Replacement
2XKZ7
Green Environmental Attribute
Product is Rechargeable
Color
Red/Black
Special Features
1,200 Lumens of TRUEVIEW(TM) High Definition Output for Full Coverage, Dual Joints Swivel 300 Degrees Horizontally and up to 180 Degrees Vertically, Magnetic Base for Mounting and 12 in Magnetic Storage Tray to Hold Nuts and Bolts
Standards
UL Listed
Switch Type
Push Button
Flashlight Battery Type
12V Lithium Ion
Light Distribution
90 Degrees
Beam Distance
173.89 ft
Water Penetration Rating
IP54
Focus
Flood
Lamp Type
LED
Use With Battery Mfr. No.
All Milwaukee M12 Series
Type
Portable
Included Charger
No
Safety Rated
No
Lamp Life
50,000 hr
Corded/Cordless
Cordless
Replacement Lamps
No
Base Style
Magnetic
Housing Material
Plastic
Batteries Included
No
Light Output Mode
High / Medium / Low
Tool Weight
3 lb
Number of Batteries
0
Battery Platform
M12(TM) REDLITHIUM(TM)
Mount Type
Magnetic
Maximum Brightness Level
1,200 lm
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Run Time
5 hr, 15 hr
Minimum Brightness Level
600 lm
Product Type
Underbody Light
Compatible Battery Model Number
M12 REDLITHIUM XC4.0
Number of Light Output Modes
3
Head Type
Rotating
Maximum Head Rotation Angle
300 Degrees
Lamp Life at Maximum Lumens Rating
5 hr
Brightness Level
600 lm, 800 lm, 1,200 lm
Series
No Series
Lamp Life Battery Capacity Rating
4 Ah

Description

Underbody Light, Battery Platform M12(TM), Series No Series, Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 5 hr, 15 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.