Zoro Homepage

M12 Underhood Light

  • Mfr # 2125-20

  • Zoro # G1459059


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Standards
UL
Features
2x More Gripping Surface for Maximum Hold, 5 Year Tool Warranty, FINISHGUARD(TM) Hooks Provide Lasting Protection Against Scratches to a Vehicle's Finish, Impact and Chemical Resistant Lens, Light Bar with Stainless Steel Hook, Limited Lifetime LED Warranty, Mounting Hooks Extend up to 78 in to Cover Wide Cars and Trucks, Rotate, Slide, Remove and Hang Light Bar for Added Flexibility and Versatility, Sturdy Aircraft Aluminum Frame, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility
Power Source
Cordless
Special Features
High Definition Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125-20
Zoro #
G1459059
UPC #
045242474813
Country of Origin
China

Dimensions

Tool Length
47 1/2 in
Tool Height
78 in
Tool Depth
9 in
Tool Width
3 15/16 in

Details

Item
Cordless Underhood Light
Voltage
12 V
Standards
UL
Features
2x More Gripping Surface for Maximum Hold, 5 Year Tool Warranty, FINISHGUARD(TM) Hooks Provide Lasting Protection Against Scratches to a Vehicle's Finish, Impact and Chemical Resistant Lens, Light Bar with Stainless Steel Hook, Limited Lifetime LED Warranty, Mounting Hooks Extend up to 78 in to Cover Wide Cars and Trucks, Rotate, Slide, Remove and Hang Light Bar for Added Flexibility and Versatility, Sturdy Aircraft Aluminum Frame, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility
Power Source
Cordless
Special Features
High Definition Output
Tool Weight
4.63 lb
Focus
Adjustable
Switch Type
Push Button
Lamp Type
LED
Series
No Series
Light Output Mode
High / Low
Number of Batteries
0
Use With Battery Mfr. No.
48-11-2401
Lumens
1,350 lm
Corded/Cordless
Cordless
Replacement Lamps
No
Base Style
Clamp, Hook
Lamp Life
8 hr
Corded/Banded
Cordless
Water Penetration Rating
Not Rated
Included Charger
No
Light Distribution
90 Degrees
Run Time
4 hr, 8 hr
Maximum Brightness Level
1,350 lm
Lamp Life Battery Capacity Rating
4 Ah
Compatible Battery Model Number
M12 REDLITHIUM XC4.0
Maximum Head Rotation Angle
360 Degrees
Lamp Life at Maximum Lumens Rating
4 hr
Minimum Brightness Level
600 lm
Product Type
Underhood Light
Cordless Tool Kit Contents
Bare Tool
Brightness Level
600 lm, 1,350 lm
Number of Batteries Included
0
Head Type
Rotating
Battery Platform
M12(TM) REDLITHIUM(TM)
Number of Light Output Modes
2
Mount Type
Hang Hook
Compatible Charger Model Number
M12

Description

Underhood Light, Battery Platform M12(TM), Series No Series, Light Output Mode High, Low, Brightness Level 600 lm, 1,350 lm, Maximum Brightness Level 1,350 lm, Minimum Brightness Level 600 lm, Mount Type Hook, Maximum Height 9 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 8 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Capacity 4 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.