M12 UNDERHOOD LIGHT + M12 5.0 BATTERY
Mfr # 2125-20, 48-11-2450
Zoro # G116555798
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2125-20, 48-11-2450
Zoro #
G116555798
UPC #
045242474813
Country of Origin
China
Details
Item
Underhood Light and Battery
Green Environmental Attribute
Product is Rechargeable
Description
Underhood Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Brightness Level 600 lm, 1,350 lm, Maximum Brightness Level 1,350 lm, Minimum Brightness Level 600 lm, Mount Type Hook, Maximum Height 9 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Battery Capacity 5.0 Ah, Run Time 4 hr, 8 hr, Voltage 12V DC, Charging Capability Does Not Charge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.