Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Women's Heated AXIS Vest 333B-20XL

M12 Women's Heated AXIS Vest (Discontinued)

  • Mfr # 333B-20XL
  • Zoro # G002566365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333B-20XL
Zoro #
G002566365
UPC #
45242527335
Country of Origin
China

Dimensions

Size
XL

Details

Color
Black
Includes
Wiring Harness
Heat Settings
Adjustable
Features
Fitted; Lined; Machine Washable; Water Resistant; Workwear
Gender
Women
Lining Material
Polyester
Number of Pockets (Inside)
1
Closure Type
Single Pull Zipper
Number of Pockets (Outside)
3

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.