M12 Women's Heated Jacket, Black, Heats 3 to 12 hours, 2 Outside Pockets, 2XL

  • Mfr # F102B-212X

  • Zoro # G213324358


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
29 3/4 in
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F102B-212X
Zoro #
G213324358
UPC #
045242824588
Country of Origin
China

Dimensions

Size
2XL
Length
29 3/4 in
Maximum Chest Size
48 in
Minimum Chest Size
45 in

Details

Item
Heated Jacket
Color
Black
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
Gender
Women's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
2
Garment Type
Jacket
Includes Battery
Yes
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Battery System
M12
Includes Hood
No
Style
Heat Jacket
Hood Style
None
Includes Removable Liner
No
Series
Axis

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Hood Style None, Includes Hood No, Length 29 3/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time 3 to 12 hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.