
M12 Women's Heated Jacket, Gray, Heats 3 to 12 Hours, 2 Outside Pockets, 2XL
Mfr # F102G-212X
Zoro # G713324520
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Length
29 3/4 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F102G-212X
Zoro #
G713324520
UPC #
045242876372
Country of Origin
Viet Nam
Dimensions
Size
2XL
Length
29 3/4 in
Minimum Chest Size
45 in
Maximum Chest Size
48 in
Description
Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Hood Style None, Includes Hood No, Length 29 3/4 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.