
M12 Women's Heated Jacket, Gray, Heats 3 to 12 Hours, 2 Outside Pockets, M
Mfr # F102G-21M
Zoro # G813324550
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Length
27 1/2 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F102G-21M
Zoro #
G813324550
UPC #
045242876341
Country of Origin
Viet Nam
Dimensions
Size
M
Length
27 1/2 in
Maximum Chest Size
37 1/2 in
Minimum Chest Size
36 1/2 in
Description
Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size M, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Hood Style None, Includes Hood No, Length 27 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.