M12 Women's Heated Jacket, Gray, Heats 3 to 12 Hours, 2 Outside Pockets, XL

  • Mfr # F102G-21XL

  • Zoro # G013039315


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Gray
Length
29 in
Heating Time
3 to 12 Hours
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F102G-21XL
Zoro #
G013039315
UPC #
045242876365
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
29 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Heated Jacket
Color
Gray
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Gender
Women's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
2
Includes Removable Liner
No
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Includes Battery
Yes
Style
Heat Jacket
Includes Lining
Yes
Battery System
M12
Hood Style
None
Includes Hood
No
Series
Axis
Includes
(1) M12(TM) REDLITHIUM(TM) 3.0 Compact Battery Pack, (1) M12(TM) TOP-OFF(TM) Power Supply and Charger, (1) USB-C Cable

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size XL, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 29 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.